Shop All Hex Nuts
Midwest Fastener
Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK
Mfr # 69625
Zoro # G102519957
product price: $17.65
/pk 40, $0.44/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Hex Width 15 mm
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 69625
- Zoro # G102519957
- UPC # 738287696257
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 15 mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 6.4mm |
Driver Type | #13 Wrench |
Hardness | A2-70 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-29)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.150.0450)
- TOMPKINS Hydraulic Fitting-International14MM BONDED SEAL (DS-MM-14)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 100 PK (55119)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKG)
- Midwest Fastener Hex Nuts