Shop All Hex Nuts
Midwest Fastener
Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06871
Zoro # G102516789
original price:
$5.19
3% off
new price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.7
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 7.70 mm
Product Information
- Brand Midwest Fastener
- MFR # 06871
- Zoro # G102516789
- UPC # 738287068719
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M4-0.7 |
Hex Width | 7.70 mm |
Diameter 1 | 4mm |
Diameter 2 | 7.7mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 3mm |
Driver Type | #7 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- ZORO SELECT Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7969-1213-3B)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (79181)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0087)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 30 PK (73642)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 100 PK (06872)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- MIDWEST FASTENER Heavy Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (32151)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 145 PK (09662)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- ZORO SELECT Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE18)
- Midwest Fastener Hex Nuts