Shop All Hex Nuts
Midwest Fastener
Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06870
Zoro # G202517013
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 6.20 mm
Product Information
- Brand Midwest Fastener
- MFR # 06870
- Zoro # G202517013
- UPC # 738287068702
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M3-0.5 |
Hex Width | 6.20 mm |
Diameter 1 | 3mm |
Diameter 2 | 6.2mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 2.2mm |
Driver Type | #5.5 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 1/2"x3-1/2", Low CSZ, Yellow (CLPY-0500-3500/B)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Spring Steel, Furnace Black Finish, 50 PK (SIW7S1800-050P2)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07400.180.0100)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 2, Plain, 6 PK (60675)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Plain, 3 PK (60671)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08161.087.0002)
- Midwest Fastener Hex Nuts