Shop All Hex Nuts
Midwest Fastener
Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 5 PK
Mfr # 73653
Zoro # G102519476
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18-2.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 30 mm
Product Information
- Brand Midwest Fastener
- MFR # 73653
- Zoro # G102519476
- UPC # 738287736533
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M18-2.5 |
Hex Width | 30 mm |
Diameter 2 | 30mm |
Diameter 1 | 18mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 15mm |
Driver Type | #27 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK (60150-20)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25 PK (06819)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 100 PK (03762)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 10 PK (03681)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Chrome Plated, 40 PK (61524)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Not Graded, Hot Dipped Galvanized, 63/64 in Ht, 10 PK (HHNIDH100G-010BX)
- Midwest Fastener Hex Nuts