Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK
Mfr # 74565
Zoro # G302519184
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Chrome Plated
- Hex Width 19 mm
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 74565
- Zoro # G302519184
- UPC # 738287745658
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 19 mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Chrome Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 8mm |
Driver Type | #17 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized, 50 PK (7716HD5-PWR)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK (74576)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- Midwest Fastener Hex Nuts