Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.50, Steel, Class 10, Plain, 30 PK
Mfr # 73966
Zoro # G902520658
product price: $17.99
/pk 30, $0.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 19 mm
Product Information
- Brand Midwest Fastener
- MFR # 73966
- Zoro # G902520658
- UPC # 738287739664
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 19 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 8mm |
Driver Type | #17 Wrench |
Specifications | DIN 934 |
Hardness | Class 10 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.031.0250)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- ZORO SELECT Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK (5686PK)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- MIDWEST FASTENER Hex Nut, 1"-72, 18-8 Stainless Steel, Not Graded, 40 PK (64098)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77568)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- Midwest Fastener Hex Nuts