Shop All Hex Nuts
Midwest Fastener
Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 6 PK
Mfr # 63066
Zoro # G602523263
product price: $6.29
/pk 6, $1.05/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1 in
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 63066
- Zoro # G602523263
- UPC # 738287630664
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Width | 1 in |
Diameter 2 | 1" |
Diameter 1 | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 31/64" |
Driver Type | 7/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- FOREVERBOLT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 23/64 in Ht, 50 PK (FB3LN51618P50)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (63806)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Plain, 3000 PK (M6D934-10P)
- Midwest Fastener Hex Nuts