Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK
Mfr # 63051
Zoro # G102522643
product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 63051
- Zoro # G102522643
- UPC # 738287630510
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Width | 1-15/32 in |
Diameter 2 | 1-15/32" |
Diameter 1 | 7/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA65)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04100.100.0060)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK (09128)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 8, Black Oxide, 31 mm Ht, 2 PK (M01100.390.0001)
- Midwest Fastener Hex Nuts