Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK
Mfr # 74285
Zoro # G802521953
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Hex Width 0.675 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 74285
- Zoro # G802521953
- UPC # 738287742855
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 0.675 in |
Diameter | 7/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 11/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.080.0020)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Steel, 1-1/4 in L (UST237608)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- Midwest Fastener Hex Nuts