Shop All Hex Nuts
Midwest Fastener
Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05265
Zoro # G802519011
original price:
$5.89
10% off
new price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Material 18-8 Stainless Steel
- Hex Width 11/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 05265
- Zoro # G802519011
- UPC # 738287052657
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Width | 11/32 in |
Diameter 1 | #6 |
Diameter 2 | 11/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 5/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600500-100BX)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.9999)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 15 Inserts (32048)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (67981)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK (03680)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK (05276)
- Midwest Fastener Hex Nuts