Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK
Mfr # 60672
Zoro # G102523176
product price: $8.79
/pk 3, $2.93/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Hex Width 0.922 in
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 60672
- Zoro # G102523176
- UPC # 738287606720
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 0.922 in |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Left Hand |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- MIDWEST FASTENER 5/16" x 1" Zinc Plated Steel Universal Clevis Pins 8PK (34726)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000820)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 2, Plain, 6 PK (60675)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Plain, 3 PK (60671)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Machine Screw Nut, #5-40, Steel, Grade 2, Zinc Plated, 100 PK (03747)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- Midwest Fastener Hex Nuts