Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Zinc Plated
Mfr # 03676
Zoro # G706902070
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03676
- Zoro # G706902070
- UPC # 738287036763
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.025.0300)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- MIDWEST FASTENER Hex Nut, #6-32, Zinc Plated (03748)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Zinc Plated (03672)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- MIDWEST FASTENER Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03706)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31006)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 25 PK (415402-PR-25)
- Midwest Fastener Hex Nuts