Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK
Mfr # 05619
Zoro # G102516116
product price: $13.59
/pk 25, $0.54/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/16"
Product Information
- Brand Midwest Fastener
- MFR # 05619
- Zoro # G102516116
- UPC # 738287056198
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish (Z9420SS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded (T3816HNSS)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.031.3600)
- ZORO SELECT Precision Clevis Pin 23 Usable Lg (PIN301M12X30)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK (09128)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 145 PK (09662)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 7 PK (60566)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- Midwest Fastener Hex Nuts