Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03692
Zoro # G502518611
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 03692
- Zoro # G502518611
- UPC # 738287036923
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55070.025.3600)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU79)
- BLUE OX RECEIVER LOCK KIT, (2) 1/2", (1) 5/8" (BX88101)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (62148)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK (06870)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61428)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- ZORO SELECT Machine Screw Nut, 1"-8, Nylon, 6/6, Plain, 7/8 in Ht, 5 PK (0410008HN)
- Midwest Fastener Hex Nuts