Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK
Mfr # 60568
Zoro # G202522291
product price: $4.59
/pk 6, $0.77/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Hex Width 1.088 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 60568
- Zoro # G202522291
- UPC # 738287605686
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1.088 in |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 2 in Lg, 40 PK (SQHDG5FTZY12132)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK (934003)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 5 PK (73653)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62178)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77492)
- NEWPORT FASTENERS Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK (996354-BR-10000)
- Midwest Fastener Hex Nuts