Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 5 PK
Mfr # 74882
Zoro # G102520663
product price: $12.65
/pk 5, $2.53/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Hex Width 1-1/4 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 74882
- Zoro # G102520663
- UPC # 738287748826
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-1/4 in |
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.019.0075)
- ZORO SELECT 1/4X2-1/2 PIN COIL MEDIUM PLAIN (25040PCM)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85093)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK (05276)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- MIDWEST FASTENER Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK (932223)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61428)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Chrome Plated, 10 PK (74293)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1-9/32 in Ht, 5 PK (U04162.150.0002)
- Midwest Fastener Hex Nuts