Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK
Mfr # 05276
Zoro # G302518354
product price: $24.39
/pk 20, $1.22/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Hex Width 1-1/4 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 05276
- Zoro # G302518354
- UPC # 738287052763
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-1/4 in |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01093)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (HO-162SS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 5 PK (74882)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Black Oxide, 20 PK (34165)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 10, Plain, 12 PK (932362)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK (06822)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- Midwest Fastener Hex Nuts