Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 51857
Zoro # G202514135
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 51857
- Zoro # G202514135
- UPC # 738287518573
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Width | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP107)
- ZORO SELECT #10-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0076)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (801420-20)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK (54167)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77492)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- Midwest Fastener Hex Nuts