Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Silicon Bronze, 8 PK
Mfr # 39965
Zoro # G202515880
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/32"
- Diameter 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 39965
- Zoro # G202515880
- UPC # 738287399653
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Silicon Bronze |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 1 3/4 in, Steel, Plain Finish, 100 PK (08440)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.080.0040)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 20 PK (64013)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 100 PK (06872)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 50 PK (U08111.025.0001)
- Midwest Fastener Hex Nuts