Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Brass, 25 PK
Mfr # 68332
Zoro # G302519801
product price: $11.55
/pk 25, $0.46/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hex Width 0.428 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/32"
Product Information
- Brand Midwest Fastener
- MFR # 68332
- Zoro # G302519801
- UPC # 738287683325
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga, 12 PK (4HGC1)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02273-PWR)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Brass, 10 PK (68334)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Brass, 15 PK (68333)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68061)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK (54167)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Stainless Steel, 5 PK (63815)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- Midwest Fastener Hex Nuts