Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 25 PK
Mfr # 03734
Zoro # G502518925
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 13/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 03734
- Zoro # G502518925
- UPC # 738287037340
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Width | 13/16 in |
Diameter 1 | 1/2" |
Diameter 2 | 13/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0150)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 10 PK (06880)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (68321)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- Midwest Fastener Hex Nuts