Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Zinc Plated
Mfr # 03674
Zoro # G706902179
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03674
- Zoro # G706902179
- UPC # 738287036749
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53570)
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 1 in Length, 10 PK (3431218100)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- MIDWEST FASTENER Hex Nut, #6-32, Zinc Plated (03748)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Zinc Yellow, 12 PK (60661)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Galvanized (05618)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- Midwest Fastener Hex Nuts