Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK
Mfr # 03719
Zoro # G102518936
original price:
$15.15
9% off
new price: $13.65
/pk 25, $0.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 13/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03719
- Zoro # G102518936
- UPC # 738287037197
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 13/16 in |
Diameter 1 | 1/2" |
Diameter 2 | 13/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50551)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK (03724)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK (63051)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (63598)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- Midwest Fastener Hex Nuts