Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 03674
Zoro # G202518225
original price:
$9.59
9% off
new price: $8.65
/pk 50, $0.17/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03674
- Zoro # G202518225
- UPC # 738287036749
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M5 x 0.8 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05016)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK (U37000.009.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.7200)
- MIDWEST FASTENER 5/16"-18 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54760)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK (60565)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Black Oxide, 20 PK (34164)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- Midwest Fastener Hex Nuts