Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK
Mfr # 63192
Zoro # G802519493
original price:
$7.89
3% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Hex Width 27/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 63192
- Zoro # G802519493
- UPC # 738287631920
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 27/32 in |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel (STR60238C56)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ALLIED TITANIUM Grade 5, 7/16"-14 Structural Bolt, Titanium, 2-1/4 in L (0012001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (63811)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK (60565)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Aluminum, Not Graded, 34 PK (61618)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- HILLMAN Hex Nut, 1/4"-20, Steel, Zinc Plated (57307)
- Midwest Fastener Hex Nuts