Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05267
Zoro # G402518469
original price:
$6.59
9% off
new price: $5.95
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Hex Width 13/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 05267
- Zoro # G402518469
- UPC # 738287052671
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 13/32 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (250693BG)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72105)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 40 PK (63804)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 7 PK (60566)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- Midwest Fastener Hex Nuts