Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK
Mfr # 69112
Zoro # G202521614
product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 69112
- Zoro # G202521614
- UPC # 738287691122
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-15/32 in |
Diameter 2 | 1-15/32" |
Diameter 1 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 55/64" |
Driver Type | 1-1/2" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in White Aluminum Pull Rivets 100PK (TP05090)
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 (M39080.030.0014)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0150)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40803)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK (63048)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62178)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- Midwest Fastener Hex Nuts