Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK
Mfr # 60572
Zoro # G502522533
product price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Hex Width 1.45 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 60572
- Zoro # G502522533
- UPC # 738287605723
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1.45 in |
Diameter | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 55/64" |
Driver Type | 1-1/2" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0DSL)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 40 PK (34611)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U51081.043.0001)
- Midwest Fastener Hex Nuts