Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 03681
Zoro # G002517640
original price:
$28.49
5% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/4"-7
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 03681
- Zoro # G002517640
- UPC # 738287036817
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Diameter | 1-1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-1/16" |
Driver Type | 1-7/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 2 ft, Steel, Grade 8, Plain Finish (2035587)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- ZORO SELECT 0.312" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D150)
- MIDWEST FASTENER Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 6 PK (931981)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Plain, 8 PK (60677)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Brass, Plain (A3420080000)
- Midwest Fastener Hex Nuts