Shop All Hex Nuts
Midwest Fastener
Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 64088
Zoro # G402519800
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #0-80
- Material 18-8 Stainless Steel
- Hex Width 3/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Product Information
- Brand Midwest Fastener
- MFR # 64088
- Zoro # G402519800
- UPC # 738287640885
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #0-80 |
Hex Width | 3/16 in |
Diameter 1 | #0 |
Diameter 2 | 3/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 3/64" |
Driver Type | 5/32" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H (WWGSK10-2)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- FIBERGRATE Flange Nut, 1/2"-13, Isoplast, Not Graded, Plain, 1/2 in Hex Wd (874360)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (31081)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 8, Zinc Yellow, 4 PK (73671)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 100 PK (06875)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- Midwest Fastener Hex Nuts