Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK
Mfr # 68466
Zoro # G802528952
original price:
$13.15
9% off
new price: $11.85
/pk 20, $0.59/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Overall Length 1/2 in
- Thread Type UNC
- Drill Bit Size 7/16 in-29/64 in
Product Information
- Brand Midwest Fastener
- MFR # 68466
- Zoro # G802528952
- UPC # 738287684667
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Drill Bit Size | 7/16 in-29/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | UNC |
Compatible Material | Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 1196 PK (56062)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D (R102A-5)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade A, Plain Finish (U20200.012.2400)
- MIDWEST FASTENER Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68462)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 10 mm L, Zinc Alloy, 12 PK (32762)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy (951618-13)
- Midwest Fastener Hex Drive Threaded Inserts