Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK
Mfr # 32151
Zoro # G502514088
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-27/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
- Brand Midwest Fastener
- MFR # 32151
- Zoro # G502514088
- UPC # 738287321517
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-27/32 in |
Diameter 2 | 1-27/32" |
Diameter 1 | 1" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 63/64" |
Driver Type | 1-1/2" Wrench |
Style | Heavy |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (319-332)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07000.050.0225)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 10, Plain, 3 PK (932351)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- MIDWEST FASTENER Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68041)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- Midwest Fastener Hex Nuts