Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK
Mfr # 00899
Zoro # G402514416
original price:
$20.15
9% off
new price: $18.15
/pk 10, $1.82/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 00899
- Zoro # G402514416
- UPC # 738287008999
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 1-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 9/16" |
Diameter 2 | 15/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ALLIED TITANIUM Grade 2, 3/8"-16 Structural Bolt, Titanium, 2 in L (0045265)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00903)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00901)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (50446)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.075.0400)
- Midwest Fastener Hex Head Cap Screws