Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK
Mfr # 63008
Zoro # G802522233
original price:
$13.55
10% off
new price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/8"
Product Information
- Brand Midwest Fastener
- MFR # 63008
- Zoro # G802522233
- UPC # 738287630084
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 4 in |
Thread Length | 1-1/8" |
Diameter 1 | 7/16" |
Diameter 2 | 45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2-56, 12 in, Stainless Steel, 316, Plain Finish (44492)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33191.015.0056)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK (53247)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64067)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 6 PK (53525)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Black E-Coat Steel, 6 in L, 3 PK (932807)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04160.037.0150)
- Midwest Fastener Hex Head Cap Screws