Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK
Mfr # 00710
Zoro # G802518632
product price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 00710
- Zoro # G802518632
- UPC # 738287007107
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/4 in |
Thread Length | 1-1/4" |
Diameter 1 | 7/16" |
Diameter 2 | 45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62904)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50829)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 5 PK (35162)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11566PK)
- Midwest Fastener Hex Head Cap Screws