Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK
Mfr # 62963
Zoro # G802522493
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 62963
- Zoro # G802522493
- UPC # 738287629637
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1-1/4 in |
Thread Length | 1-1/4" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN606-1/4X20-.750-B Socket Head Cap Screw (606-1/4X20-0.750-B)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Plain (EZ-A400)
- VAST Spring Nut, 5/16"-18, 100 PK (V210 5/16-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00842)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK (933943)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK (39321)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-3/4 in L, 10 PK (831865-10)
- Midwest Fastener Hex Head Cap Screws