Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK
Mfr # 00679
Zoro # G102518202
original price:
$16.35
9% off
new price: $14.75
/pk 50, $0.30/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 7/8"
Product Information
- Brand Midwest Fastener
- MFR # 00679
- Zoro # G102518202
- UPC # 738287006797
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Thread Length | 7/8" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.025.0300)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (00685)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00677)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (00683)
- MIDWEST FASTENER Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (54378)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 3 PK (73441)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04161.180.0110)
- Midwest Fastener Hex Head Cap Screws