Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK
Mfr # 74627
Zoro # G802519554
product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 74627
- Zoro # G802519554
- UPC # 738287746273
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0241-AL28)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74632)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (74623)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK (71685)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 10 PK (72995)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 15 PK (72985)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 20 mm L, 6 PK (77181)
- Midwest Fastener Flange Bolts