Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK
Mfr # 74631
Zoro # G402519541
original price:
$5.75
4% off
new price: $5.49
/pk 4, $1.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 74631
- Zoro # G402519541
- UPC # 738287746310
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga (212EGRFG1)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74632)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74628)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-3/4 in L, 4 PK (34794)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Yellow Steel, 2-1/2 in L, 2 PK (75503)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.100.0030)
- Midwest Fastener Flange Bolts