Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK
Mfr # 00704
Zoro # G902518334
product price: $33.99
/pk 25, $1.36/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Midwest Fastener
- MFR # 00704
- Zoro # G902518334
- UPC # 738287007046
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-40 Socket Head Cap Screw, Passivated Stainless Steel, 1/4 in Length, 10 PK (ZSCRW-730)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61915)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121400)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74211)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00686)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (71221)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 4 PK (31141)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- Midwest Fastener Hex Head Cap Screws