Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK
Mfr # 00699
Zoro # G902517566
product price: $16.95
/pk 25, $0.68/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Midwest Fastener
- MFR # 00699
- Zoro # G902517566
- UPC # 738287006995
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- ZORO SELECT Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK (DN7X01000-005P1)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.060.0100)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62886)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930825)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK (50573)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 10 PK (N01200.062.0150)
- Midwest Fastener Hex Head Cap Screws