Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 50 PK
Mfr # 50332
Zoro # G002517589
original price:
$35.55
10% off
new price: $31.99
/pk 50, $0.64/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Yellow
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 50332
- Zoro # G002517589
- UPC # 738287503326
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Length 1 | 1-1/4" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0025)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- SUP-R-STUD Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 20 PK (2558700)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 4 PK (71644)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Yellow Steel, 3/4 in L, 10 PK (74602)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Yellow Steel, 2-3/4 in L, 3 PK (74646)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (77187)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK (78505)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- Midwest Fastener Flange Bolts