Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK
Mfr # 00772
Zoro # G402519077
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Midwest Fastener
- MFR # 00772
- Zoro # G402519077
- UPC # 738287007725
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Thread Length | 1-1/2" |
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (50C700KCS)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 3 PK (70481)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50550)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 12 PK (932142)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 6 PK (33242)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- MIDWEST FASTENER 1/4" Hex Head Cap Screw, 3-1/4 in L (51231)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- Midwest Fastener Hex Head Cap Screws