Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK
Mfr # 00765
Zoro # G202518683
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Midwest Fastener
- MFR # 00765
- Zoro # G202518683
- UPC # 738287007657
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x2 In (WWGCLPS6BPS6011)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU12)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK (933943)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (00690)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00741)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00097)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 25 PK (FB3HEXB14202P25)
- Midwest Fastener Hex Head Cap Screws