Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK
Mfr # 50365
Zoro # G802516966
product price: $59.29
/pk 10, $5.93/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 50365
- Zoro # G802516966
- UPC # 738287503654
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 50 PK (04092)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0600)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04360.037.0350)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (75502)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933263)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- MIDWEST FASTENER Class 8.8, M16-2.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 2 PK (933161)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (933144)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 4 in L, 10 PK (822460G)
- Midwest Fastener Flange Bolts