Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK
Mfr # 00667
Zoro # G402517929
original price:
$13.99
new price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 00667
- Zoro # G402517929
- UPC # 738287006674
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37564)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK (U12705.075.0001)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (62843)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00660)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK (77087)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 100 PK (U01200.025.0137)
- Midwest Fastener Hex Head Cap Screws