Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK
Mfr # 00664
Zoro # G402518049
original price:
$13.59
9% off
new price: $12.25
/pk 50, $0.25/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 00664
- Zoro # G402518049
- UPC # 738287006643
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 62 PK (B17264.037.0205)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Aluminum, Not Graded, Plain Finish (AL.03401006.PL.DAR)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (00671)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00662)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00660)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (933952)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50536)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.200.0090)
- Midwest Fastener Hex Head Cap Screws