Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK
Mfr # 74607
Zoro # G102519483
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 74607
- Zoro # G102519483
- UPC # 738287746075
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLI80251-100P)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0031)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74608)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74612)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 15 PK (72986)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50366)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- Midwest Fastener Flange Bolts