Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 4 PK
Mfr # 63022
Zoro # G202522239
original price:
$4.95
3% off
new price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1"
Product Information
- Brand Midwest Fastener
- MFR # 63022
- Zoro # G202522239
- UPC # 738287630220
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1 in |
Thread Length | 1" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/8" L, PK10 (U51700.031.0125)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0025)
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN (1104SSN)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (63027)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00896)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (53463)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 15 PK (53491)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 250 PK (3752BHT5)
- Midwest Fastener Hex Head Cap Screws