Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK
Mfr # 00886
Zoro # G902514848
product price: $27.69
/pk 25, $1.11/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-3/4"
Product Information
- Brand Midwest Fastener
- MFR # 00886
- Zoro # G902514848
- UPC # 738287008869
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-3/4 in |
Thread Length | 1-3/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (2612414)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.100.0400)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00895)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (63026)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00098)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930784)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 30 mm L, 4 PK (73941)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 6 PK (53525)
- Midwest Fastener Hex Head Cap Screws